ProductPage

TIMKEN Spherical Roller Thrust Bearing

Product documents

Document Document type
Product URL default Download    URL
Product overview

Inner diameter (mm): 240
Outer diameter (mm): 380
Height (mm): 85
Internal clearance: CN (normal)
Cage: Steel
Clear filter      (1 of the 1 items displayed)
Spherical Roller Thrust Bearing 29348EJ TIMKEN Spherical Roller Thrust Bearing 29348EJ ERIKS Item #: 29348-TIMKEN

Catalogue item no 1: 5011591

Estimated delivery date 15-07-2024 
Price (Per piece):
£3,762.39
Inner diameter (mm): 240
Outer diameter (mm): 380
Height (mm): 85
Internal clearance: CN (normal)
Cage: Steel
Clear filter      (1 of the 1 items displayed)