ProductPage

SKF CARB® Toroidal bearing with tapered bore

Product documents

Document type Document type
Product URL default Download    URL

CARB® bearings are single row bearings with long, slightly barrel-shaped symmetrical rollers. The outer ring has a torus-shaped raceway with a profile radius extending beyond the centre of the bearing. The inner ring raceway is shaped accordingly. CARB® toroidal roller bearings combine the self-aligning capability of spherical roller bearings with the axial displacement ability of cylindrical roller bearings. CARB® bearings can also have the compact cross section and high load carrying capacity normally associated with needle roller bearings.
They are intended exclusively as non-locating bearings. They can simplify locating/non-locating bearing arrangements because thermal expansion of the shaft can be accommodated within the bearing virtually without friction. Bearing arrangements consisting of a spherical roller bearing in the locating position and a CARB® bearing in the non-locating position provide a space- and weight-saving bearing arrangement with a low cost of ownership. CARB® bearings can reduce noise and vibration levels, for example, in paper machines and fans.

Non-sealed basic design CARB® bearings
Depending on their series and size, standard CARB toroidal roller bearings are manufactured to one of the following basic designs:bearings with a cage and full complement bearings. The load carrying capacity of full complement CARB bearings is considerably higher than that of same-sized bearings with a cage. The majority of CARB bearings are available with either a cylindrical or tapered bore. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30).

Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Bore
With sealing
Clear filter      (8 of the 8 items displayed)
CARB® Toroidal bearing with tapered bore C 3130 K SKF CARB® Toroidal bearing with tapered bore C 3130 K ERIKS Item #: C-3130K-SKF

Catalogue item no 1: 488921

Catalogue item no 2: W70A-49317

CARB® Toroidal bearing with tapered bore C 2230 K SKF CARB® Toroidal bearing with tapered bore C 2230 K ERIKS Item #: C-2230K-SKF

Catalogue item no 1: 2176787

Catalogue item no 2: W70A-49025

CARB® Toroidal bearing with tapered bore C 2230 K/C3 SKF CARB® Toroidal bearing with tapered bore C 2230 K/C3 ERIKS Item #: C-2230KC3-SKF

Catalogue item no 1: 670893

Catalogue item no 2: W70A-49026

CARB® Toroidal bearing with tapered bore C 3232 K/C3 SKF CARB® Toroidal bearing with tapered bore C 3232 K/C3 ERIKS Item #: C-3232K3-SKF

Catalogue item no 1: 5216631

CARB® Toroidal bearing with tapered bore C 2210 KTN9/C3 SKF CARB® Toroidal bearing with tapered bore C 2210 KTN9/C3 ERIKS Item #: C-2210KTN93-SKF

Catalogue item no 1: 4934163

CARB® Toroidal bearing with tapered bore C 2317 K/C3 SKF CARB® Toroidal bearing with tapered bore C 2317 K/C3 ERIKS Item #: C2317KC3-SKF

Catalogue item no 1: 6294313

CARB® Toroidal bearing with tapered bore C 2316 K/C3 SKF CARB® Toroidal bearing with tapered bore C 2316 K/C3 ERIKS Item #: C-2316K3-SKF

Catalogue item no 1: 4934167

CARB® Toroidal bearing with tapered bore C 4032 K30 SKF CARB® Toroidal bearing with tapered bore C 4032 K30 ERIKS Item #: C-4032K30-SKF

Catalogue item no 1: 4277125

Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Bore
With sealing
Clear filter      (8 of the 8 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services