ProductPage

SKF CARB® Toroidal bearing Cylindrical bore Full complement

Product documents

Document Document type
Product URL default Download    URL
Product overview

CARB® bearings are single row bearings with long, slightly barrel-shaped symmetrical rollers. The outer ring has a torus-shaped raceway with a profile radius extending beyond the centre of the bearing. The inner ring raceway is shaped accordingly. CARB® toroidal roller bearings combine the self-aligning capability of spherical roller bearings with the axial displacement ability of cylindrical roller bearings. CARB® bearings can also have the compact cross section and high load carrying capacity normally associated with needle roller bearings.
They are intended exclusively as non-locating bearings. They can simplify locating/non-locating bearing arrangements because thermal expansion of the shaft can be accommodated within the bearing virtually without friction. Bearing arrangements consisting of a spherical roller bearing in the locating position and a CARB® bearing in the non-locating position provide a space- and weight-saving bearing arrangement with a low cost of ownership. CARB® bearings can reduce noise and vibration levels, for example, in paper machines and fans.

Non-sealed basic design CARB® bearings
Depending on their series and size, standard CARB toroidal roller bearings are manufactured to one of the following basic designs:bearings with a cage and full complement bearings. The load carrying capacity of full complement CARB bearings is considerably higher than that of same-sized bearings with a cage. The majority of CARB bearings are available with either a cylindrical or tapered bore. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30).

Inner diameter (mm): 40
Outer diameter (mm): 62
Width (mm): 22
Bore: Cylindrical bore
Internal clearance: CN (normal)
With sealing: No
Clear filter      (1 of the 1 items displayed)
CARB® Toroidal bearing Cylindrical bore Full complement C 4908 V SKF CARB® Toroidal bearing Cylindrical bore Full complement C 4908 V ERIKS Item #: C-4908V-SKF

Catalogue item no 1: 690424

Catalogue item no 2: W70A-49667

Estimated delivery date 22-04-2024 
Price (Per piece):
£111.92
Inner diameter (mm): 40
Outer diameter (mm): 62
Width (mm): 22
Bore: Cylindrical bore
Internal clearance: CN (normal)
With sealing: No
Clear filter      (1 of the 1 items displayed)