ItemPage
PCE

SKF CARB® Full complement toroidal roller bearing with cylindrical bore C 6910 V/C3

ERIKS item #:     C-6910VC3-SKF

Catalogue item no 1: 488958

Catalogue item no 2: W70A-49747

Manufacturer partnumber: C 6910 V/C3

Compact Self-Aligning Roller Bearing. A single row full complement roller bearing with cylindrical bore combining the self aligning capability of a spherical roller bearing and the axial alignment ability of a cylindrical roller bearing.

Product features    

Attribute     Value    
Inner diameter (mm) 50
Outer diameter (mm) 72
Width (mm) 40
Bore Cylindrical
Internal clearance C3
Cage Steel
With sealing No
Execution Full complement
Number of rows 1
Static load rating (kN) 224
Dynamic load rating (kN) 40
Limiting speed (rpm) 2400

Product documents

Document type Document type
Item URL default Productcatalog SKF - C 6910 V/C3    URL
Product URL default Download    URL