ProductPage

SKF Needle bearing thrust washer series AS

AS series thin universal washers

  • are 1 mm thick
  • are made of spring steel and hardened
  • can be used as shaft or housing washers for needle roller thrust bearings in the AXK series
  • can be used as shaft washers for bearings in the AXW series
  • are available for 4 ≤ d ≤ 160 mm
Can be used to provide a cost-effective bearing solution, if adjacent machine components are not hardened, but have adequate stiffness and the requirements to geometrical tolerances are moderate. Both faces of the washers are polished and can be used as raceways.

Inner diameter (mm)
Outer diameter (mm)
Width (mm): 1
Clear filter      (26 of the 26 items displayed)
Page Size   
Next
Axial disk AS 0619 SKF Axial disk AS 0619 ERIKS Item #: AS0619-SKF

Catalogue item no 1: 2093228

Catalogue item no 2: W70A-48636

Axial disk AS 0821 SKF Axial disk AS 0821 ERIKS Item #: AS0821-SKF

Catalogue item no 1: 2093229

Catalogue item no 2: W70A-48637

Axial disk AS 1024 SKF Axial disk AS 1024 ERIKS Item #: AS1024-SKF

Catalogue item no 1: 2093235

Catalogue item no 2: W70A-48639

Axial disk AS 1226 SKF Axial disk AS 1226 ERIKS Item #: AS1226-SKF

Catalogue item no 1: 2093236

Catalogue item no 2: W70A-48642

Axial disk AS 1528 SKF Axial disk AS 1528 ERIKS Item #: AS1528-SKF

Catalogue item no 1: 2093237

Catalogue item no 2: W70A-48645

Axial disk AS 1730 SKF Axial disk AS 1730 ERIKS Item #: AS1730-SKF

Catalogue item no 1: 2093238

Catalogue item no 2: W70A-48646

Axial disk AS 2035 SKF Axial disk AS 2035 ERIKS Item #: AS2035-SKF

Catalogue item no 1: 2093239

Catalogue item no 2: W70A-48647

Axial disk AS 2542 SKF Axial disk AS 2542 ERIKS Item #: AS2542-SKF

Catalogue item no 1: 2093241

Catalogue item no 2: W70A-48648

Axial disk AS 3047 SKF Axial disk AS 3047 ERIKS Item #: AS3047-SKF

Catalogue item no 1: 2093243

Catalogue item no 2: W70A-48649

Axial disk AS 3552 SKF Axial disk AS 3552 ERIKS Item #: AS3552-SKF

Catalogue item no 1: 2093245

Catalogue item no 2: W70A-48650

Inner diameter (mm)
Outer diameter (mm)
Width (mm): 1
Clear filter      (26 of the 26 items displayed)
Page Size   
Next