ProductPage

SKF Take-Up Unit Setscrew Locking Series WSTUC

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Housing style: Take-up
Bearing type: Ball bearing
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)
Take-Up Unit Setscrew Locking WSTUC 35M-TPSS SKF Take-Up Unit Setscrew Locking WSTUC 35M-TPSS ERIKS Item #: WSTUC35M-TPSS-SKF

Catalogue item no 1: 9853182

In Stock
Price Price on Demand
Take-Up Unit Setscrew Locking WSTUC 50M-TPSS SKF Take-Up Unit Setscrew Locking WSTUC 50M-TPSS ERIKS Item #: WSTUC50M-TPSS-SKF

Catalogue item no 1: 9853188

Estimated delivery date 18-07-2024 
Price Price on Demand
Housing style: Take-up
Bearing type: Ball bearing
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)