ItemPage
PCE

FORMAT Slide coupling 22mm-bl lubricating nipple

ERIKS item #:     W90A-95490020

Catalogue item no 1: 3137420

Catalogue item no 2: W96B-60277

EAN:     4317784286725

Manufacturer partnumber: 4317784286725

Accessories for hand lever grease gun
Design: Sliding coupling M10 x 1 for flat grease nipple 22 mm

Application: Suitable for hand lever grease guns (order no. 9543).