ItemPage
PCE

FORMAT Slide coupling 16mm-bl lubricating nipple

ERIKS item #:     W90A-95490015

Catalogue item no 1: 3135664

Catalogue item no 2: W96B-60276

EAN:     4317784091305

Manufacturer partnumber: 4317784091305

Accessories for hand lever grease gun
Design: Sliding coupling M10 x 1 for flat grease nipple 16 mm

Application: Suitable for hand lever grease guns (order no. 9543).