ItemPage
PCE

SKF Grease gun TLGH 1

ERIKS item #:     TLGH1

Catalogue item no 1: 4289595

Catalogue item no 2: W70A-66702

Manufacturer partnumber: TLGH 1

The SKF Grease Guns are ideal for agricultural, industrial and construction industries and for private use. The SKF Grease Guns are delivered with a 175 mm long extension pipe with hydraulic gripping nozzle.

  • For use with cartridges and loose grease
  • Knurled body for firm and safe grip
  • High quality steel is dent-resistant for easy cartridge loading
  • Special piston design for smooth emptying of cartridges
  • Volume/stroke 0,9 cm3

Product features    

Attribute     Value    
Length (mm) 380
Volume per stroke (cm³) 0.9
Max. operating pressure (bar) 400

Product documents

Document type Document type
Product URL default Product page SKF