ItemPage
PCE

SKF High load extreme pressure wide temperature range bearing grease LGWA 2/0.2

ERIKS item #:     LGWA2/0.2

Catalogue item no 1: 464101

Catalogue item no 2: W70A-29162

Manufacturer partnumber: LGWA 2/0.2

LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.

  • Excellent lubrication at peak temperatures up to 220°C for short periods
  • Protection of wheel bearings operating under severe conditions
  • Effective lubrication in wet conditions
  • Good water and corrosion resistance
  • Excellent lubrication under high loads and low speeds
Typical applications:
  • Wheel bearings in cars, trailers and trucks
  • Washing machines
  • Fan and electric motors

Product features    

Attribute     Value    
Packaging Tube
Content (kg) 0.2
Application Lubrication - grease
Temperature range (°C) from -30 to 140
Colour Amber
Droping point (°C) > 250
Thickener Lithium-complex
Norm NLGI 2

Product documents

Document type Document type
Item Data sheet default Download    URL
Item URL default Download    URL
Product Data sheet default Download    URL
Product URL default Product page SKF    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services