ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

SKF Oil Injection Kit 729101/400MPA

ERIKS item #:     729101/300MPA

Catalogue item no 1: 88408

Catalogue item no 2: W70A-29548

Manufacturer partnumber: 729101/300MPA

The oil injection kit contains the oil injector 226400 complete with a high pressure pipe, a 300MPa pressure gauge, adaptor block and a range of connection nipples. Everything is packed in a sturdy plastic case.

Product features    

Attribute     Value    
Nominal hydraulic pressure (MPa) 300
Volume per stroke (cm³) 0.23
Oil reservoir capacity (cm³) 200
Oil connection G 3/4

Product documents

Document type Document type
Product Data sheet default Download   
Product URL default Product page SKF