ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

SKF Oil Injection Kit 729101/300MPA

ERIKS item #:     729101/400MPA-SKF

Catalogue item no 1: 6294661

Manufacturer partnumber: 729101/400MPA

The oil injection kits contain an oil injector, 226400 E series, complete with high pressure pipe, pressure gauge, adapter block and a range of connection nipples all packed together in a sturdy plastic carrying case.

  • Complete high–pressure kits, including oil injector, pressure gauge, 2,0 m high–pressure pipe and a range of connection nipples
  • Oil container capacity 200 cm³ (12.2 in.³)

Product features    

Attribute     Value    
Nominal hydraulic pressure (MPa) 400
Volume per stroke (cm³) 0.23
Oil reservoir capacity (cm³) 200
Oil connection G 3/4

Product documents

Document type Document type
Product Data sheet default Download   
Product URL default Product page SKF