ItemPage
PCE

SKF Hydraulic pump 150MPa 728619 E

ERIKS item #:     728619E

Catalogue item no 1: 2769431

Catalogue item no 2: W70A-29545

Manufacturer partnumber: 728619 E

The SKF 728619 E is a two-stage pump suitable for use with SKF Supergrip Bolts and to mount bearings or components where a maximum pressure of 150 MPa is required.

• Oil container capacity 2 550 cm³
• Two stage pressure pumping
• Fitted with a pressure gauge
• Packed in a sturdy protective case

Applications
• SKF Supergrip Bolts
• All other oil injection applications where the maximum pressure is 150 MPa
• All sizes SKF Hydraulic Nuts

Product features    

Attribute     Value    
Release/Descent Control Valve No
Relief valve No
Directional control valve No

Product documents

Document type Document type
Product URL default Product page SKF