ItemPage
PCE

SKF Digital oil pressure gauge THGD 100

ERIKS item #:     THGD100-SKF

Catalogue item no 1: 5219480

Catalogue item no 2: W70A-86237

Manufacturer partnumber: THGD 100

The Digital oil pressure gauge, THGD 100, is used to accurately measure the hydraulic pressure when mounting bearings using the SKF Drive-up Method. The gauge is also suitable for other applications where the pressure has to be determined with high accuracy, up to pressures of 100 MPa (15 000 psi).

  • Large LCD display with digital and bar graph indication
  • With a high ingress protection level of IP 67, it can be used in most industrial environments
  • User selectable auto-off function helps safe battery life
  • Back lit display for use in dark environments

Product features    

Attribute     Value    
Measuring range from 0 to 100
Pressure unit MPa
Cabinet diameter (mm) 79
Blow-out included Yes
Connection location Bottom
Connection External thread (BSPP)
Size of process connection 1/4
Cabinet material Stainless steel
Window material Safety glass

Product documents

Document type Document type
Product URL default Product page SKF