ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

SKF Combikit TMMK 10-35

Series: TMMK

ERIKS item #:     TMMK10-35

Catalogue item no 1: 3018901

Catalogue item no 2: W70A-67421

Manufacturer partnumber: TMMK 10-35

Multi-purpose kits for quick and easy mounting and dismounting.

The SKF TMMK series designed for the quick and precise mounting and dismounting of deep groove ball bearings from shafts, housings and blind housings.
The TMMK 10-35 suits bearings with bore diameters from 10 to 35 mm, whereas the TMMK 20-50 suits bearings with bore diameters from 20 to 50 mm.

For mounting, a multi-purpose fitting tool is included which is suitable for mounting bearings as well as bushings, seal rings, belt pulleys and other similar products.

For dismounting of deep groove ball bearings from blind housings and shafts, the SKF TMMK series contains a unique three-armed puller. When dismounting deep groove ball bearings from housings, a combination of this puller, sliding hammer and support rings enables easy removal of the bearings.

Product documents

Document type Document type
Item Data sheet default ENG  (PDF)
Product URL default Product page SKF