ProductPage

FAG Thrust ball bearing Double direction Series: 522

Product documents

Document Document type
Product overview

Inner diameter (mm): 10
Outer diameter (mm): 32
Height (mm): 22
Clear filter      (1 of the 1 items displayed)
Thrust ball bearing Double direction  52202 FAG Thrust ball bearing Double direction 52202 ERIKS Item #: 52202-FAG

Catalogue item no 1: 2861414

Catalogue item no 2: W94A-29792

In Stock
Price (Per piece):
£39.33
Inner diameter (mm): 10
Outer diameter (mm): 32
Height (mm): 22
Clear filter      (1 of the 1 items displayed)