ProductPage

SKF Single-row deep groove ball bearing INSOCOAT® Steel Open

Product documents

Document Document type
Product URL default Download    URL
Product overview

For bearings in electric motors, generators or similar devices, there is a danger that the surfaces of the rolling element and the grooves within the bearing could be damaged by the current flow, and the quality of the lubricating grease would quickly be impaired. The risk of "electro-erosion" increases considerably when the motor is controlled by a frequency regulator. To protect the bearing against current flow, SKF has developed the INSOCOAT bearing.

INSOCOAT bearings with coated o-race
Bearings with electrical coating on the outer surface of the o-race are the most common kind of bearings. They are marked with the supplement VL0241.

INSOCOAT bearings with coated i-race
Bearings with the electrically insulating INSOCOAT coating in the bore hole of the i-race provide additional protection against damage from current, which is due to the higher impedance of the smaller coated surfaces. They are marked with the supplement VL2071.

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: C3
Cage
Running accuracy: Standard
Lubrication: Standard
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Single-row deep groove ball bearing INSOCOAT® Steel Open 6312 M/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6312 M/C3VL0241 ERIKS Item #: 6312MC3VL0241-SKF

Catalogue item no 1: 1027320

Catalogue item no 2: W70A-46681

Estimated delivery date 29-04-2024 
Price (Per piece):
£1,229.12
Single-row deep groove ball bearing INSOCOAT® Steel Open 6313 M/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6313 M/C3VL0241 ERIKS Item #: 6313MC3VL0241-SKF

Catalogue item no 1: 1534345

Catalogue item no 2: W70A-46719

Estimated delivery date 29-04-2024 
Price (Per piece):
£1,273.63
Single-row deep groove ball bearing INSOCOAT® Steel Open 6314 M/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6314 M/C3VL0241 ERIKS Item #: 6314MC3VL0241-SKF

Catalogue item no 1: 1010606

Catalogue item no 2: W70A-46750

Estimated delivery date 18-07-2024 
Price (Per piece):
£1,372.44
Single-row deep groove ball bearing INSOCOAT® Steel Open 6314/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6314/C3VL0241 ERIKS Item #: 6314C3VL0241-SKF

Catalogue item no 1: 2695652

Estimated delivery date 18-07-2024 
Price (Per piece):
£1,282.67
Single-row deep groove ball bearing INSOCOAT® Steel Open 6315/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6315/C3VL0241 ERIKS Item #: 6315C3VL0241-SKF

Catalogue item no 1: 4608160

Estimated delivery date 29-04-2024 
Price (Per piece):
£1,413.20
Single-row deep groove ball bearing INSOCOAT® Steel Open 6216/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6216/C3VL0241 ERIKS Item #: 6216C3VL0241-SKF

Catalogue item no 1: 2994246

Estimated delivery date 29-04-2024 
Price (Per piece):
£1,113.72
Single-row deep groove ball bearing INSOCOAT® Steel Open 6316 M/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6316 M/C3VL0241 ERIKS Item #: 6316MC3VL0241-SKF

Catalogue item no 1: 808704

Catalogue item no 2: W70A-46799

In Stock
Price (Per piece):
£1,596.77
Single-row deep groove ball bearing INSOCOAT® Steel Open 6316/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6316/C3VL0241 ERIKS Item #: 6316C3VL0241-SKF

Catalogue item no 1: 3448381

Catalogue item no 2: W70A-67952

In Stock
Price (Per piece):
£1,492.29
Single-row deep groove ball bearing INSOCOAT® Steel Open 6217/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6217/C3VL0241 ERIKS Item #: 6217C3VL0241-SKF

Catalogue item no 1: 3005319

Catalogue item no 2: W70A-67938

Estimated delivery date 29-04-2024 
Price (Per piece):
£1,239.38
Single-row deep groove ball bearing INSOCOAT® Steel Open 6317 M/C3VL0241 SKF Single-row deep groove ball bearing INSOCOAT® Steel Open 6317 M/C3VL0241 ERIKS Item #: 6317MC3VL0241-SKF

Catalogue item no 1: 832358

Catalogue item no 2: W70A-46815

Estimated delivery date 29-04-2024 
Price (Per piece):
£1,665.92
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Open
Internal clearance: C3
Cage
Running accuracy: Standard
Lubrication: Standard
Clear filter      (19 of the 19 items displayed)
Page Size   
Next