ProductPage

SKF Single row angular contact ball bearing Series: 74

Product documents

Document Document type
Product URL default Download    URL
Product overview

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined
as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Single row angular contact ball bearings
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing. The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity. The bearings are designed as standard with three contact angle indications. The most common versions have a contact angle of 40 °. Larger bearings usually have contact angles of 25 ° or 30 °.

Application

Recommended in: Chemical

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 40
Cage: Brass
With sealing: No
Clear filter      (4 of the 4 items displayed)
Single row angular contact ball bearing Cage: Brass 7408 BCBM SKF Single row angular contact ball bearing Cage: Brass 7408 BCBM ERIKS Item #: 7408BCBM-SKF

Catalogue item no 1: 1969069

Catalogue item no 2: W70A-48257

In Stock
Price (Per piece):
£261.86
Single row angular contact ball bearing Cage: Brass 7409 BCBM SKF Single row angular contact ball bearing Cage: Brass 7409 BCBM ERIKS Item #: 7409BCBM-SKF

Catalogue item no 1: 1969141

Catalogue item no 2: W70A-48260

Estimated delivery date 26-04-2024 
Price (Per piece):
£326.67
Single row angular contact ball bearing Cage: Brass 7409 BGM SKF Single row angular contact ball bearing Cage: Brass 7409 BGM ERIKS Item #: 7409BGM-SKF

Catalogue item no 1: 2894691

Catalogue item no 2: W70A-77580

Estimated delivery date 26-04-2024 
Price (Per piece):
£326.67
Single row angular contact ball bearing Cage: Brass 7411 BGM SKF Single row angular contact ball bearing Cage: Brass 7411 BGM ERIKS Item #: 7411BGM-SKF

Catalogue item no 1: 1969144

Catalogue item no 2: W70A-48268

In Stock
Price (Per piece):
£883.43
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 40
Cage: Brass
With sealing: No
Clear filter      (4 of the 4 items displayed)