ProductPage

SKF Single row angular contact ball bearing Series: 73

Product documents

Document Document type
Product URL default Download    URL
Product overview

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined
as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Single row angular contact ball bearings
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing. The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity. The bearings are designed as standard with three contact angle indications. The most common versions have a contact angle of 40 °. Larger bearings usually have contact angles of 25 ° or 30 °.

Application

Recommended in: Chemical

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 40
Cage
With sealing: No
Clear filter      (66 of the 66 items displayed)
Page Size   
Next
Single row angular contact ball bearing Cage: Plastic 7303 BEP SKF Single row angular contact ball bearing Cage: Plastic 7303 BEP ERIKS Item #: 7303B-SKF

Catalogue item no 1: 1968725

Catalogue item no 2: W70A-48038

In Stock
Price (Per piece):
£23.10
Single row angular contact ball bearing Cage: Plastic 7304 BEP SKF Single row angular contact ball bearing Cage: Plastic 7304 BEP ERIKS Item #: 7304B-SKF

Catalogue item no 1: 1968726

Catalogue item no 2: W70A-48045

In Stock
Price (Per piece):
£24.10
Single row angular contact ball bearing Cage: Brass 7305 BECBM SKF Single row angular contact ball bearing Cage: Brass 7305 BECBM ERIKS Item #: 7305BECBM-SKF

Catalogue item no 1: 1968870

Catalogue item no 2: W70A-48047

In Stock
Price (Per piece):
£82.30
Single row angular contact ball bearing Cage: Plastic 7305 BECBP SKF Single row angular contact ball bearing Cage: Plastic 7305 BECBP ERIKS Item #: 7305BG-SKF

Catalogue item no 1: 1968797

Catalogue item no 2: W70A-48048

In Stock
Price (Per piece):
£51.50
Single row angular contact ball bearing Cage: Plastic 7305 BEP SKF Single row angular contact ball bearing Cage: Plastic 7305 BEP ERIKS Item #: 7305B-SKF

Catalogue item no 1: 1968728

Catalogue item no 2: W70A-48052

In Stock
Price (Per piece):
£28.59
Single row angular contact ball bearing Cage: Brass 7306 BECBM SKF Single row angular contact ball bearing Cage: Brass 7306 BECBM ERIKS Item #: 7306BECBM-SKF

Catalogue item no 1: 1968899

Catalogue item no 2: W70A-48055

Estimated delivery date 29-04-2024 
Price (Per piece):
£95.12
Single row angular contact ball bearing Cage: Plastic 7306 BEGAP SKF Single row angular contact ball bearing Cage: Plastic 7306 BEGAP ERIKS Item #: 7306BEGAP-SKF

Catalogue item no 1: 1968831

Catalogue item no 2: W70A-48059

Estimated delivery date 29-04-2024 
Price (Per piece):
£54.90
Single row angular contact ball bearing Cage: Plastic 7306 BEP SKF Single row angular contact ball bearing Cage: Plastic 7306 BEP ERIKS Item #: 7306B-SKF

Catalogue item no 1: 1968744

Catalogue item no 2: W70A-48063

In Stock
Price (Per piece):
£34.43
Single row angular contact ball bearing Cage: Plastic 7306 BECBP SKF Single row angular contact ball bearing Cage: Plastic 7306 BECBP ERIKS Item #: 7306BG-SKF

Catalogue item no 1: 1968810

Catalogue item no 2: W70A-48056

In Stock
Price (Per piece):
£56.87
Single row angular contact ball bearing Cage: Brass 7307 BECBY SKF Single row angular contact ball bearing Cage: Brass 7307 BECBY ERIKS Item #: 7307BECBY-SKF

Catalogue item no 1: 1968882

Catalogue item no 2: W70A-48067

Estimated delivery date 29-04-2024 
Price (Per piece):
£94.75
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 40
Cage
With sealing: No
Clear filter      (66 of the 66 items displayed)
Page Size   
Next