ProductPage

SKF Single row angular contact ball bearing series 7200

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined
as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Single row angular contact ball bearings
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing. The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity. The bearings are designed as standard with three contact angle indications. The most common versions have a contact angle of 40 °. Larger bearings usually have contact angles of 25 ° or 30 °.

Inner diameter (mm)
Execution: Single row
Outer diameter (mm)
Width (mm)
With sealing: No
Cage material
Clear filter      (171 of the 171 items displayed)
Page Size   
Next
Single row angular contact ball bearing 7200 BECBP SKF Single row angular contact ball bearing 7200 BECBP ERIKS Item #: 7200BECBP-SKF

Catalogue item no 1: 1968741

Catalogue item no 2: W70A-47605

Single row angular contact ball bearing 7200 BEP SKF Single row angular contact ball bearing 7200 BEP ERIKS Item #: 7200B-SKF

Catalogue item no 1: 1968720

Catalogue item no 2: W70A-47606

Single row angular contact ball bearing 7201 BECBP SKF Single row angular contact ball bearing 7201 BECBP ERIKS Item #: 7201BG-SKF

Catalogue item no 1: 1968735

Catalogue item no 2: W70A-47617

Single row angular contact ball bearing 7201 BEP SKF Single row angular contact ball bearing 7201 BEP ERIKS Item #: 7201B-SKF

Catalogue item no 1: 1968719

Catalogue item no 2: W70A-47619

Single row angular contact ball bearing 7201 BEGAP SKF Single row angular contact ball bearing 7201 BEGAP ERIKS Item #: 7201BEGAP-SKF

Catalogue item no 1: 2176418

Catalogue item no 2: W70A-47618

Single row angular contact ball bearing 7201 BEGBP SKF Single row angular contact ball bearing 7201 BEGBP ERIKS Item #: 7201BEGBP-SKF

Catalogue item no 1: 4275876

Single row angular contact ball bearing 7202 BEP SKF Single row angular contact ball bearing 7202 BEP ERIKS Item #: 7202B-SKF

Catalogue item no 1: 1968718

Catalogue item no 2: W70A-47633

Single row angular contact ball bearing 7202 BEGBP SKF Single row angular contact ball bearing 7202 BEGBP ERIKS Item #: 7202BEGBP-SKF

Catalogue item no 1: 2176419

Catalogue item no 2: W70A-47632

Single row angular contact ball bearing 7202 BEGAP SKF Single row angular contact ball bearing 7202 BEGAP ERIKS Item #: 7202BEGAP-SKF

Catalogue item no 1: 1968755

Catalogue item no 2: W70A-47631

Single row angular contact ball bearing 7202 BECBP SKF Single row angular contact ball bearing 7202 BECBP ERIKS Item #: 7202BG-SKF

Catalogue item no 1: 1968732

Catalogue item no 2: W70A-47630

Inner diameter (mm)
Execution: Single row
Outer diameter (mm)
Width (mm)
With sealing: No
Cage material
Clear filter      (171 of the 171 items displayed)
Page Size   
Next