ProductPage

SKF Single row angular contact ball bearing series 7000

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined
as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Single row angular contact ball bearings
Single row angular contact ball bearings can accommodate axial loads acting in one direction only. A single row bearing is typically adjusted against a second bearing. The bearings are non-separable and the bearing rings have one high and one low shoulder. The low shoulder enables a large number of balls to be incorporated in the bearing, giving it a relatively high load carrying capacity. The bearings are designed as standard with three contact angle indications. The most common versions have a contact angle of 40 °. Larger bearings usually have contact angles of 25 ° or 30 °.

Inner diameter (mm)
Execution: Single row
Outer diameter (mm)
Width (mm)
With sealing: No
Cage material
Clear filter      (7 of the 7 items displayed)
Single row angular contact ball bearing 7024 BGM SKF Single row angular contact ball bearing 7024 BGM ERIKS Item #: 7024BGM-SKF

Catalogue item no 1: 1969188

Catalogue item no 2: W70A-47308

Single row angular contact ball bearing 7028 BGM SKF Single row angular contact ball bearing 7028 BGM ERIKS Item #: 7028BGM-SKF

Catalogue item no 1: 1969230

Catalogue item no 2: W70A-47326

Single row angular contact ball bearing 7034/307172 SKF Single row angular contact ball bearing 7034/307172 ERIKS Item #: 7034307172-SKF

Catalogue item no 1: 4275514

Single row angular contact ball bearing 7040 BGM SKF Single row angular contact ball bearing 7040 BGM ERIKS Item #: 7040BGM-SKF

Catalogue item no 1: 4275528

Single row angular contact ball bearing 7044 BGM SKF Single row angular contact ball bearing 7044 BGM ERIKS Item #: 7044BGM-SKF

Catalogue item no 1: 1969282

Catalogue item no 2: W70A-47344

Single row angular contact ball bearing 7048 BGM SKF Single row angular contact ball bearing 7048 BGM ERIKS Item #: 7048BGM-SKF

Catalogue item no 1: 1969285

Catalogue item no 2: W70A-47345

Single row angular contact ball bearing 7056 BGM SKF Single row angular contact ball bearing 7056 BGM ERIKS Item #: 7056BGM-SKF

Catalogue item no 1: 1968694

Catalogue item no 2: W70A-47347

Inner diameter (mm)
Execution: Single row
Outer diameter (mm)
Width (mm)
With sealing: No
Cage material
Clear filter      (7 of the 7 items displayed)