ProductPage

SKF Double row angular contact open bearing for centrifugal pump series 33..DNRCBM

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Double row angular contact ball bearings
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design.

Bearings with a two-piece inner ring
In addition to the bearings of the basic design, double row angular contact ball bearings are also available with a two piece inner ring. Bearings with a two-piece inner ring incorporate a large number of large balls, giving the bearing its high load carrying capacity, especially in the axial direction. Bearings in the 33 D series are separable, i.e. the outer ring with ball and cage assemblies can be mounted independently of the inner ring halves. Bearings in the 33 DNRCBM series are nonseparable. They have a snap ring groove with a snap ring in the outer ring, enabling simple and space-saving axial location in the housing. Bearings in the 33 DNRCBM series have been designed specifically for centrifugal pumps, but can also be used in other applications.

Inner diameter (mm)
Execution: Double row
Outer diameter (mm)
Width (mm)
With sealing: No
Cage material: Brass
Clear filter      (5 of the 5 items displayed)
Double row angular contact open bearing for centrifugal pump 3308 DNRCBM SKF Double row angular contact open bearing for centrifugal pump 3308 DNRCBM ERIKS Item #: 3308DNRCBM-SKF

Catalogue item no 1: 2175529

Catalogue item no 2: W70A-43229

Double row angular contact open bearing for centrifugal pump 3309 DNRCBM SKF Double row angular contact open bearing for centrifugal pump 3309 DNRCBM ERIKS Item #: 3309DNRCBM-SKF

Catalogue item no 1: 2175532

Catalogue item no 2: W70A-43238

Double row angular contact open bearing for centrifugal pump 3310 DNRCBM SKF Double row angular contact open bearing for centrifugal pump 3310 DNRCBM ERIKS Item #: 3310DNRCBM-SKF

Catalogue item no 1: 2175534

Catalogue item no 2: W70A-43246

Double row angular contact open bearing for centrifugal pump 3311 DNRCBM SKF Double row angular contact open bearing for centrifugal pump 3311 DNRCBM ERIKS Item #: 3311DNRCBM-SKF

Catalogue item no 1: 2175535

Catalogue item no 2: W70A-43254

Double row angular contact open bearing for centrifugal pump 3313 DNRCBM SKF Double row angular contact open bearing for centrifugal pump 3313 DNRCBM ERIKS Item #: 3313DNRCBM-SKF

Catalogue item no 1: 2175536

Catalogue item no 2: W70A-43271

Inner diameter (mm)
Execution: Double row
Outer diameter (mm)
Width (mm)
With sealing: No
Cage material: Brass
Clear filter      (5 of the 5 items displayed)