ProductPage

SKF Double row angular contact ball bearing Series: 33

Product documents

Document Document type
Product URL default Download    URL
Product overview

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Double row angular contact ball bearing
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design. Basic design bearings of the 32 and 33 series have a 30° contact angle, have an optimized internal geometry to provide high radial and axial load carrying capacity and quiet operation. The bearings are also available capped with a contact seal or shield. Bearings capped on both sides are lubricated for life and are considered virtually maintenance free.

Application

Recommended in: Chemical

Execution: Double row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 30
Cage
With sealing: No
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Double row angular contact ball bearing Cage: Plastic 3302 ATN9 SKF Double row angular contact ball bearing Cage: Plastic 3302 ATN9 ERIKS Item #: 3302TN9-SKF

Catalogue item no 1: 2183563

Catalogue item no 2: W70A-43182

Estimated delivery date 22-04-2024 
Price (Per piece):
£39.28
Double row angular contact ball bearing Cage: Plastic 3303 ATN9 SKF Double row angular contact ball bearing Cage: Plastic 3303 ATN9 ERIKS Item #: 3303TN9-SKF

Catalogue item no 1: 2183565

Catalogue item no 2: W70A-43188

In Stock
Price (Per piece):
£41.84
Double row angular contact ball bearing Cage: Steel 3304 A SKF Double row angular contact ball bearing Cage: Steel 3304 A ERIKS Item #: 3304-SKF

Catalogue item no 1: 1968787

Catalogue item no 2: W70A-43190

In Stock
Price (Per piece):
£71.26
Double row angular contact ball bearing Cage: Plastic 3305 ATN9/C3 SKF Double row angular contact ball bearing Cage: Plastic 3305 ATN9/C3 ERIKS Item #: 3305C3-SKF

Catalogue item no 1: 1968811

Catalogue item no 2: W70A-43203

In Stock
Price (Per piece):
£61.15
Double row angular contact ball bearing Cage: Plastic 3305 ATN9 SKF Double row angular contact ball bearing Cage: Plastic 3305 ATN9 ERIKS Item #: 3305TN9-SKF

Catalogue item no 1: 2183569

Catalogue item no 2: W70A-43202

Estimated delivery date 22-04-2024 
Price (Per piece):
£61.15
Double row angular contact ball bearing Cage: Steel 3305 A SKF Double row angular contact ball bearing Cage: Steel 3305 A ERIKS Item #: 3305-SKF

Catalogue item no 1: 1968806

Catalogue item no 2: W70A-43198

In Stock
Price (Per piece):
£70.94
Double row angular contact ball bearing Cage: Steel 3305 ANR SKF Double row angular contact ball bearing Cage: Steel 3305 ANR ERIKS Item #: 3305ANR-SKF

Catalogue item no 1: 5213819

Catalogue item no 2: W70A-73579

Estimated delivery date 22-04-2024 
Price (Per piece):
£98.96
Double row angular contact ball bearing Cage: Plastic 3306 ATN9/C3 SKF Double row angular contact ball bearing Cage: Plastic 3306 ATN9/C3 ERIKS Item #: 3306TN9C3-SKF

Catalogue item no 1: 5213824

Catalogue item no 2: W70A-73593

In Stock
Price (Per piece):
£73.25
Double row angular contact ball bearing Cage: Plastic 3306 ATN9 SKF Double row angular contact ball bearing Cage: Plastic 3306 ATN9 ERIKS Item #: 3306TN9-SKF

Catalogue item no 1: 2183571

Catalogue item no 2: W70A-43210

In Stock
Price (Per piece):
£73.25
Double row angular contact ball bearing Cage: Steel 3306 A/C3 SKF Double row angular contact ball bearing Cage: Steel 3306 A/C3 ERIKS Item #: 3306C3-SKF

Catalogue item no 1: 1968844

Catalogue item no 2: W70A-43211

In Stock
Price (Per piece):
£84.98
Execution: Double row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 30
Cage
With sealing: No
Clear filter      (36 of the 36 items displayed)
Page Size   
Next