SKF Double row angular contact ball bearing Series: 32
Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:
- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings
Double row angular contact ball bearing
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design. Basic design bearings of the 32 and 33 series have a 30° contact angle, have an optimized internal geometry to provide high radial and axial load carrying capacity and quiet operation. The bearings are also available capped with a contact seal or shield. Bearings capped on both sides are lubricated for life and are considered virtually maintenance free.
Application
Recommended in: Chemical
SKF
Double row angular contact ball bearing Cage: Plastic 3201 ATN9
ERIKS Item #: 3201TN9-SKF
Catalogue item no 1: 2183561 Catalogue item no 2: W70A-42946 Estimated delivery date 26-04-2024
|
Price (Per piece):
£30.48
|
||
SKF
Double row angular contact ball bearing Cage: Plastic 3202 ATN9
ERIKS Item #: 3202-SKF
Catalogue item no 1: 1968734 Catalogue item no 2: W70A-86994 In Stock
|
Price (Per piece):
£30.92
|
||
SKF
Double row angular contact ball bearing Cage: Plastic 3204 ATN9
ERIKS Item #: 3204TN9-SKF
Catalogue item no 1: 2183566 Catalogue item no 2: W70A-42994 Estimated delivery date 26-04-2024
|
Price (Per piece):
£38.17
|
||
SKF
Double row angular contact ball bearing Cage: Steel 3204 A
ERIKS Item #: 3204-SKF
Catalogue item no 1: 1968736 Catalogue item no 2: W70A-42988 Estimated delivery date 26-04-2024
|
Price (Per piece):
£52.75
|
||
SKF
Double row angular contact ball bearing Cage: Plastic 3205 ATN9/C3
ERIKS Item #: 3205C3-SKF
Catalogue item no 1: 1968751 Catalogue item no 2: W70A-43010 Estimated delivery date 26-04-2024
|
Price (Per piece):
£39.95
|
||
SKF
Double row angular contact ball bearing Cage: Steel 3205 A
ERIKS Item #: 3205-SKF
Catalogue item no 1: 1968749 Catalogue item no 2: W70A-43001 In Stock
|
Price (Per piece):
£55.60
|
||
SKF
Double row angular contact ball bearing Cage: Plastic 3206 ATN9/C3
ERIKS Item #: 3206C3-SKF
Catalogue item no 1: 1968780 Catalogue item no 2: W70A-43020 In Stock
|
Price (Per piece):
£47.63
|
||
SKF
Double row angular contact ball bearing Cage: Plastic 3206 ATN9
ERIKS Item #: 3206TN9-SKF
Catalogue item no 1: 2183570 Catalogue item no 2: W70A-43019 Estimated delivery date 26-04-2024
|
Price (Per piece):
£47.63
|
||
SKF
Double row angular contact ball bearing Cage: Steel 3206 A
ERIKS Item #: 3206-SKF
Catalogue item no 1: 1968777 Catalogue item no 2: W70A-43013 In Stock
|
Price (Per piece):
£65.35
|
||
SKF
Double row angular contact ball bearing Cage: Plastic 3207 ATN9
ERIKS Item #: 3207TN9-SKF
Catalogue item no 1: 2183572 Catalogue item no 2: W70A-43030 Estimated delivery date 26-04-2024
|
Price (Per piece):
£56.47
|