ProductPage

SKF Double row angular contact ball bearing With sealing Series: 33

Product documents

Document Document type
Product URL default Download    URL
Product overview

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Double row angular contact ball bearing
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design. Basic design bearings of the 32 and 33 series have a 30° contact angle, have an optimized internal geometry to provide high radial and axial load carrying capacity and quiet operation. The bearings are also available capped with a contact seal or shield. Bearings capped on both sides are lubricated for life and are considered virtually maintenance free.

Application

Recommended in: Chemical

Execution: Double row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 30
Cage
With sealing: Yes
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Double row angular contact ball bearing With sealing Cage: Plastic 3302 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3302 A-2RS1TN9/MT33 ERIKS Item #: 33022RSTN9-SKF

Catalogue item no 1: 2183583

Catalogue item no 2: W70A-43180

In Stock
Price (Per piece):
£48.93
Double row angular contact ball bearing With sealing Cage: Plastic 3303 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3303 A-2RS1TN9/MT33 ERIKS Item #: 33032RSTN9-SKF

Catalogue item no 1: 2183585

Catalogue item no 2: W70A-43186

In Stock
Price (Per piece):
£51.19
Double row angular contact ball bearing With sealing Cage: Plastic 3304 A-2RS1TN9/C3MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3304 A-2RS1TN9/C3MT33 ERIKS Item #: 33042RSC3-SKF

Catalogue item no 1: 1968808

Catalogue item no 2: W70A-43192

Estimated delivery date 29-04-2024 
Price (Per piece):
£65.09
Double row angular contact ball bearing With sealing Cage: Steel 3304 A-2RS1/MT33 SKF Double row angular contact ball bearing With sealing Cage: Steel 3304 A-2RS1/MT33 ERIKS Item #: 33042RS-SKF

Catalogue item no 1: 1968809

Catalogue item no 2: W70A-43191

In Stock
Price (Per piece):
£75.15
Double row angular contact ball bearing With sealing Cage: Plastic 3305 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3305 A-2RS1TN9/MT33 ERIKS Item #: 33052RSTN9-SKF

Catalogue item no 1: 2183589

Catalogue item no 2: W70A-43199

In Stock
Price (Per piece):
£73.05
Double row angular contact ball bearing With sealing Cage: Plastic 3305 A-2RS1TN9/C3MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3305 A-2RS1TN9/C3MT33 ERIKS Item #: 3305TN92RSC3-SKF

Catalogue item no 1: 4933864

Catalogue item no 2: W70A-73583

Estimated delivery date 29-04-2024 
Price (Per piece):
£90.14
Double row angular contact ball bearing With sealing Cage: Plastic 3306 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3306 A-2RS1TN9/MT33 ERIKS Item #: 33062RSTN9-SKF

Catalogue item no 1: 2183591

Catalogue item no 2: W70A-43206

In Stock
Price Price on Demand
Double row angular contact ball bearing With sealing Cage: Plastic 3306 A-2RS1TN9/C3MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3306 A-2RS1TN9/C3MT33 ERIKS Item #: 3306TN92RSC3-SKF

Catalogue item no 1: 4933867

Catalogue item no 2: W70A-73592

Estimated delivery date 18-07-2024 
Price (Per piece):
£89.36
Double row angular contact ball bearing With sealing Cage: Plastic 3306 A-2ZTN9/MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3306 A-2ZTN9/MT33 ERIKS Item #: 3306ZZTN9-SKF

Catalogue item no 1: 2183553

Catalogue item no 2: W70A-43209

In Stock
Price (Per piece):
£95.79
Double row angular contact ball bearing With sealing Cage: Plastic 3307 A-2RS1TN9/C3MT33 SKF Double row angular contact ball bearing With sealing Cage: Plastic 3307 A-2RS1TN9/C3MT33 ERIKS Item #: 3307TN92RSC3-SKF

Catalogue item no 1: 4933870

Catalogue item no 2: W70A-73598

Estimated delivery date 29-04-2024 
Price (Per piece):
£114.34
Execution: Double row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Contact angle (°): 30
Cage
With sealing: Yes
Clear filter      (17 of the 17 items displayed)
Page Size   
Next