ProductPage

SKF Double row angular contact ball bearing sealed series 3200

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Double row angular contact ball bearing
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design. Basic design bearings of the 32 and 33 series have a 30° contact angle, have an optimized internal geometry to provide high radial and axial load carrying capacity and quiet operation. The bearings are also available capped with a contact seal or shield. Bearings capped on both sides are lubricated for life and are considered virtually maintenance free.

Inner diameter (mm)
Execution
Outer diameter (mm)
Width (mm)
With sealing
Cage material
Clear filter      (77 of the 77 items displayed)
Page Size   
Next
Double row angular contact ball bearing sealed 32022RS-SKF SKF Double row angular contact ball bearing sealed 32022RS-SKF ERIKS Item #: 32022RS-SKF

Catalogue item no 1: 1968762

Double row angular contact ball bearing sealed 3200 A-2ZTN9/MT33 SKF Double row angular contact ball bearing sealed 3200 A-2ZTN9/MT33 ERIKS Item #: 3200ZZTN9-SKF

Catalogue item no 1: 2183542

Catalogue item no 2: W70A-42928

Double row angular contact ball bearing sealed 3200 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing sealed 3200 A-2RS1TN9/MT33 ERIKS Item #: 32002RSTN9-SKF

Catalogue item no 1: 2183580

Catalogue item no 2: W70A-42927

Double row angular contact ball bearing sealed 3201 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing sealed 3201 A-2RS1TN9/MT33 ERIKS Item #: 32012RSTN9-SKF

Catalogue item no 1: 2183581

Catalogue item no 2: W70A-42944

Double row angular contact ball bearing sealed 3201 A-2ZTN9/MT33 SKF Double row angular contact ball bearing sealed 3201 A-2ZTN9/MT33 ERIKS Item #: 3201ZZTN9-SKF

Catalogue item no 1: 2183543

Catalogue item no 2: W70A-42945

Double row angular contact ball bearing sealed 3202 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing sealed 3202 A-2RS1TN9/MT33 ERIKS Item #: 32022RSTN9-SKF

Catalogue item no 1: 2183582

Catalogue item no 2: W70A-42960

Double row angular contact ball bearing sealed 3202 A-2ZTN9/MT33 SKF Double row angular contact ball bearing sealed 3202 A-2ZTN9/MT33 ERIKS Item #: 3202ZZTN9-SKF

Catalogue item no 1: 2183544

Catalogue item no 2: W70A-42962

Double row angular contact ball bearing sealed 3202 A-2RS1TN9/W64 SKF Double row angular contact ball bearing sealed 3202 A-2RS1TN9/W64 ERIKS Item #: 3202A2RSW64-SKF

Catalogue item no 1: 5220986

Double row angular contact ball bearing sealed 3203 A-2RS1TN9/C3MT33 SKF Double row angular contact ball bearing sealed 3203 A-2RS1TN9/C3MT33 ERIKS Item #: 32032RSC3-SKF

Catalogue item no 1: 1968796

Catalogue item no 2: W70A-42973

Double row angular contact ball bearing sealed 3203 A-2RS1TN9/MT33 SKF Double row angular contact ball bearing sealed 3203 A-2RS1TN9/MT33 ERIKS Item #: 32032RS-SKF

Catalogue item no 1: 1968754

Catalogue item no 2: W70A-42974

Inner diameter (mm)
Execution
Outer diameter (mm)
Width (mm)
With sealing
Cage material
Clear filter      (77 of the 77 items displayed)
Page Size   
Next