ItemPage
PCE

SKF Double row angular contact ball bearing 3201 ATN9

Series: 3200

ERIKS item #:     3201TN9-SKF

Catalogue item no 1: 2183561

Catalogue item no 2: W70A-42946

Manufacturer partnumber: 3201 ATN9

Angular contact ball bearings have raceways in the inner and outer rings that are displaced relative to each other in the direction of the bearing axis. This means that they are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases with increasing contact angle . The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the load is transmitted from one raceway to another, and a line perpendicular to the bearing axis. Angular contact ball bearings are manufactured in a wide variety of designs and sizes. The most commonly used designs are:

- single row angular contact ball bearings
- double row angular contact ball bearings
- four-point contact ball bearings

Double row angular contact ball bearing
Double row angular contact ball bearings correspond in design to two single row angular contact ball bearings arranged back-to-back, but take up less axial space. They can accommodate radial loads as well as axial loads acting in both directions. They provide stiff bearing arrangements and are able to accommodate tilting moments. The bearings are available in a basic open and a sealed design. Basic design bearings of the 32 and 33 series have a 30° contact angle, have an optimized internal geometry to provide high radial and axial load carrying capacity and quiet operation. The bearings are also available capped with a contact seal or shield. Bearings capped on both sides are lubricated for life and are considered virtually maintenance free.

Product features    

Attribute     Value    
Execution Double row
Inner diameter (mm) 12
Outer diameter (mm) 32
Width (mm) 15.9
Cage material Plastic
Contact angle (°) 30
With sealing No
Dynamic load rating (kN) 10.1
Static load rating (kN) 5.6
Reference speed (rpm) 24000
Limiting speed (rpm) 22000
Weight (kg) 0.058

Product documents

Document type Document type
Item URL default Productcatalog SKF - 3201 ATN9   

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services