ItemPage
PCE

TLV Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar 1"

Series: P46SRN

Type: 11232

ERIKS item #:     1341438

Catalogue item no 1: 9889697

Product features    

Attribute     Value    
Construction type Straight
Housing material Steel
Nominal inner diameter 1" (25)
Connection Internal thread (BSPP)
Pressure rating PN40
Capacity type SC
With automatic de-aerator Yes
With built-in filter Yes

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services