ProductPage

TLV Thermodynamic steam trap fig. 11232 series P46SRN steel flange

Construction type: Straight
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar PN40 DN15 TLV Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar PN40 DN15 ERIKS Item #: 1341425

Catalogue item no 1: 9889725

Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar PN40 DN20 TLV Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar PN40 DN20 ERIKS Item #: 691993

Catalogue item no 1: 9723183

Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar PN40 DN25 TLV Thermodynamic steamtrap fig. 11232 series P46SRN steel maximum 46bar PN40 DN25 ERIKS Item #: 691994

Catalogue item no 1: 9763326

Construction type: Straight
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Capacity type: SC
With automatic de-aerator: Yes
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services