ProductPage

SPIRAX SARCO Thermodynamic steam trap fig. 1074 series TD3-3 stainless steel buttweld

Tables
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN63
Capacity type: SC
With automatic de-aerator: No
With built-in filter: Yes
Clear filter      (2 of the 2 items displayed)
Thermodynamic steam trap fig. 1074 series TD3-3 stainless steel SC buttweld PN63 1/2" SPIRAX SARCO Thermodynamic steam trap fig. 1074 series TD3-3 stainless steel SC buttweld PN63 1/2" ERIKS Item #: EC0107401/2R18G

Catalogue item no 1: 9723180

Thermodynamic steam trap fig. 1074 series TD3-3 stainless steel SC buttweld PN63 3/4" SPIRAX SARCO Thermodynamic steam trap fig. 1074 series TD3-3 stainless steel SC buttweld PN63 3/4" ERIKS Item #: EC0107403/4R18G

Catalogue item no 1: 9723181

Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN63
Capacity type: SC
With automatic de-aerator: No
With built-in filter: Yes
Clear filter      (2 of the 2 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services