ProductPage

ECON® Thermodynamic steam trap fig. 1062E steel flange

Product documents

Document type Document type
Product Data sheet default Installation Operation Manual  (PDF)

Tables
Construction type: Straight
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Capacity type: LC
With automatic de-aerator: Yes
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)
Thermodynamic steam trap fig. 1062E steel LC PN40 DN15 ECON® Thermodynamic steam trap fig. 1062E steel LC PN40 DN15 ERIKS Item #: EC1062E0015FDE0

Catalogue item no 1: 9701959

Thermodynamic steam trap fig. 1062E steel LC PN40 DN20 ECON® Thermodynamic steam trap fig. 1062E steel LC PN40 DN20 ERIKS Item #: EC1062E0020FDE0

Catalogue item no 1: 9701960

Thermodynamic steam trap fig. 1062E steel LC PN40 DN25 ECON® Thermodynamic steam trap fig. 1062E steel LC PN40 DN25 ERIKS Item #: EC1062E0025FDE0

Catalogue item no 1: 9701962

Construction type: Straight
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Capacity type: LC
With automatic de-aerator: Yes
With built-in filter: Yes
Clear filter      (3 of the 3 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services