ProductPage

SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel internal thread

Tables
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN63
Capacity type
With automatic de-aerator
With built-in filter: Yes
Clear filter      (7 of the 7 items displayed)
Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 1/2"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 1/2"BSPP ERIKS Item #: EC0105401/2R182

Catalogue item no 1: 9704255

Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 1/2"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 1/2"BSPP ERIKS Item #: EC0105401/2R1Q2

Catalogue item no 1: 9705060

Thermodynamic steam trap fig. 1054 series TD42 stainless steel LC PN63 1/2"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel LC PN63 1/2"BSPP ERIKS Item #: EC0105401/2R1T2

Catalogue item no 1: 6372143

Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 3/4"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 3/4"BSPP ERIKS Item #: EC0105403/4R182

Catalogue item no 1: 9723174

Thermodynamic steam trap fig. 1054 series TD42 stainless steel LC PN63 3/4"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel LC PN63 3/4"BSPP ERIKS Item #: EC0105403/4R1T2

Catalogue item no 1: 9723176

Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 1"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel H PN63 1"BSPP ERIKS Item #: EC010540001R182

Catalogue item no 1: 9723173

Thermodynamic steam trap fig. 1054 series TD42 stainless steel LC PN63 1"BSPP SPIRAX SARCO Thermodynamic steam trap fig. 1054 series TD42 stainless steel LC PN63 1"BSPP ERIKS Item #: EC010540001R1T2

Catalogue item no 1: 9723175

Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN63
Capacity type
With automatic de-aerator
With built-in filter: Yes
Clear filter      (7 of the 7 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services