ProductPage

SPIRAX SARCO Thermodynamic steam trap fig. 1044 stainless steel internal thread

Tables
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Female thread (BSPT)
Pressure rating: PN63
Capacity type
With automatic de-aerator: No
With built-in filter: No
Clear filter      (5 of the 5 items displayed)
Thermodyn st trap 1044 SS PN63 3/8 SPIRAX SARCO Thermodyn st trap 1044 SS PN63 3/8 ERIKS Item #: EC0104403/8R102

Catalogue item no 1: 9705094

Thermodyn st trap 1044 SS PN63 1/2 SPIRAX SARCO Thermodyn st trap 1044 SS PN63 1/2 ERIKS Item #: EC0104401/2R1E2

Catalogue item no 1: 9705059

Thermodyn st trap 1044 SS PN63 1/2 42 bar SPIRAX SARCO Thermodyn st trap 1044 SS PN63 1/2 42 bar ERIKS Item #: EC0104401/2R102

Catalogue item no 1: 9704254

Thermodyn st trap 1044 SS PN63 3/4 SPIRAX SARCO Thermodyn st trap 1044 SS PN63 3/4 ERIKS Item #: EC0104403/4R102

Catalogue item no 1: 9705097

Thermodyn st trap 1044 SS PN63 1 SPIRAX SARCO Thermodyn st trap 1044 SS PN63 1 ERIKS Item #: EC010440001R102

Catalogue item no 1: 9705219

Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Female thread (BSPT)
Pressure rating: PN63
Capacity type
With automatic de-aerator: No
With built-in filter: No
Clear filter      (5 of the 5 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services