ProductPage
Home
Products
Auxiliary flow products
Steam Traps
Spares Parts and Accessories
[ ]
Back to category
Enlarge
ECON®
Steam trap swivel connector Type: 8964X
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Food & Beverages
Tables
Connectors 8964X
Connection
Size
A
L
D
B
b
H
BSP
G ½"
70
60
½"BSP
35
17.5
-
BSP
G ¾
70
60
¾"BSP
35
17.5
-
SW
½"
70
60
21.6
35
17.5
-
SW
¾
70
60
27
35
17.5
-
Flange
DN15
95
150
-
-
-
42
Flange
DN15
95
150
-
-
-
42
Flange
DN20
105
150
-
-
-
42
Flange
DN20
105
150
-
-
-
42
Flange
DN25
115
160
-
-
-
42
Flange
DN25
115
160
-
-
-
42
Max. operating pressure
PN40
Clear filter
(0 of the 0 items displayed)
Related
ECON®
Inverted bucket steam trap Type 8964E Stainless Steel swivel flange
3 items