ProductPage

ECON® Inverted bucket steam trap Type 8961E Stainless Steel internal thread

Product documents

Document Document type
Product 3D image Download  
Product Manual Download  (PDF)
Product overview

Tables
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPT)
Pressure rating: PN40
Maximum pressure difference (bar)
With built-in filter: No
Clear filter      (4 of the 4 items displayed)
Inverted bucket steam trap Type 8961ES stainless steel maximum pressure difference 9 bar PN40 1/2" BSPT ECON® Inverted bucket steam trap Type 8961ES stainless steel maximum pressure difference 9 bar PN40 1/2" BSPT ERIKS Item #: EC8961E01/2BDFS

Catalogue item no 1: 9722273

Estimated delivery date 16-05-2024 
Price (Per piece):
£137.03
Inverted bucket steam trap Type 8961E stainless steel maximum pressure difference 17 bar PN40 1/2" BSPT ECON® Inverted bucket steam trap Type 8961E stainless steel maximum pressure difference 17 bar PN40 1/2" BSPT ERIKS Item #: EC8961E01/2BDF0

Catalogue item no 1: 9722269

Estimated delivery date 18-07-2024 
Price (Per piece):
£139.24
Inverted bucket steam trap Type 8961ES stainless steel maximum pressure difference 9 bar PN40 3/4" BSPT ECON® Inverted bucket steam trap Type 8961ES stainless steel maximum pressure difference 9 bar PN40 3/4" BSPT ERIKS Item #: EC8961E03/4BDFS

Catalogue item no 1: 9722274

Estimated delivery date 16-05-2024 
Price (Per piece):
£143.09
Inverted bucket steam trap Type 8961E stainless steel maximum pressure difference 17 bar PN40 3/4" BSPT ECON® Inverted bucket steam trap Type 8961E stainless steel maximum pressure difference 17 bar PN40 3/4" BSPT ERIKS Item #: EC8961E03/4BDF0

Catalogue item no 1: 9722270

Estimated delivery date 16-05-2024 
Price (Per piece):
£85.09
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPT)
Pressure rating: PN40
Maximum pressure difference (bar)
With built-in filter: No
Clear filter      (4 of the 4 items displayed)