ProductPage

GOETZE Spring-loaded safety valve fig. 527 bronze low-lifting internal thread

Model: Spring-loaded
Construction type: Right-angled
Housing material inlet side: Bronze
Housing material outlet side: Bronze
Nominal inner diameter inlet side
Sealing: EPDM
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3,5 barg 1/2" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3,5 barg 1/2" BSPP ERIKS Item #: EC0052701/2HA2D

Catalogue item no 1: 4580612

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 1/2" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 1/2" BSPP ERIKS Item #: EC0052701/2HA2B

Catalogue item no 1: 6064008

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3bar 1/2" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3bar 1/2" BSPP ERIKS Item #: EC0052701/2HA2C

Catalogue item no 1: 9722508

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 3/4" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 3/4" BSPP ERIKS Item #: EC0052703/4HA2B

Catalogue item no 1: 9722501

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3 barg 3/4" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3 barg 3/4" BSPP ERIKS Item #: EC0052703/4HA2C

Catalogue item no 1: 9722509

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3,5 barg 3/4" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3,5 barg 3/4" BSPP ERIKS Item #: EC0052703/4HA2D

Catalogue item no 1: 9722504

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3 barg 1" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3 barg 1" BSPP ERIKS Item #: EC005270001HA2C

Catalogue item no 1: 9722505

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 1" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 1" BSPP ERIKS Item #: EC005270001HA2B

Catalogue item no 1: 6211480

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 1.1/4" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 2,5 barg 1.1/4" BSPP ERIKS Item #: EC00527011/4HA2B

Catalogue item no 1: 9722499

Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3,5 barg 1.1/4" BSPP GOETZE Spring-loaded safety valve fig. 527 bronze/EPDM lifting lever set pressure 3,5 barg 1.1/4" BSPP ERIKS Item #: EC00527011/4HA2D

Catalogue item no 1: 9722503

Model: Spring-loaded
Construction type: Right-angled
Housing material inlet side: Bronze
Housing material outlet side: Bronze
Nominal inner diameter inlet side
Sealing: EPDM
Clear filter      (14 of the 14 items displayed)
Page Size   
Next