ECON® Regulating valve Type: 2612E
Product documents
Document | Document type |
---|---|
Product overview |
>Econ?> bronze regulating- or commisioning valve with threaded connection in PN25.
Area of application
- Heating and cooling systems.
- Industrial applications.
- Installation technique.
- Adjustable Kv values.
- With measuring nipples.
- Oventrop Hydrocontrol VTR.
- Pressure difference and capacity can be measured by a measurement computer.
- Only type: 2612 has a fill/drain connection.
Application
Recommended in: Utilities
Tables
ECON®
Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 2.67m³/h PN25 Internal thread (BSPP) 1/2" (15)
ERIKS Item #: EC0261201/2EA81
Catalogue item no 1: 9700983 Estimated delivery date 15-05-2024
|
Price (Per piece):
£48.89
|
||
ECON®
Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 19.5m³/h PN25 Internal thread (BSPP) 1.1/2" (40)
ERIKS Item #: EC0261211/2EA81
Catalogue item no 1: 9700818 Estimated delivery date 17-07-2024
|
Price (Per piece):
£110.32
|