ProductPage

OVENTROP Regulating valve fig. 2603 brass/PTFE internal thread

Application

Recommended in: Utilities

Connection: Internal thread (BSPP)
Housing material: Brass
Nominal inner diameter
Pressure rating: PN16
Application: CH water
Kvs value (m³/h)
Clear filter      (4 of the 4 items displayed)
Regulating valve fig. 2603 brass/PTFE PN16 3/4" BSPP OVENTROP Regulating valve fig. 2603 brass/PTFE PN16 3/4" BSPP ERIKS Item #: EC0260303/40A71

Catalogue item no 1: 9762973

Regulating valve fig. 2603 brass/PTFE PN16 1" BSPP OVENTROP Regulating valve fig. 2603 brass/PTFE PN16 1" BSPP ERIKS Item #: EC0260300010A71

Catalogue item no 1: 9762970

Regulating valve fig. 2603 brass/PTFE PN16 1.1/4" BSPP OVENTROP Regulating valve fig. 2603 brass/PTFE PN16 1.1/4" BSPP ERIKS Item #: EC0260311/40A71

Catalogue item no 1: 9762972

Regulating valve fig. 2603 brass/PTFE PN16 1.1/2" BSPP OVENTROP Regulating valve fig. 2603 brass/PTFE PN16 1.1/2" BSPP ERIKS Item #: EC0260311/20A71

Catalogue item no 1: 9762971

Connection: Internal thread (BSPP)
Housing material: Brass
Nominal inner diameter
Pressure rating: PN16
Application: CH water
Kvs value (m³/h)
Clear filter      (4 of the 4 items displayed)