ProductPage

Fill and drain valve fig. 450 bronze external thread

Application

Recommended in: Utilities

Tables
Norm: EN (DIN)
Execution: Fill and drain cock
Construction type: Straight
Housing material: Bronze
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Operation: Ridge
Clear filter      (4 of the 4 items displayed)
Fill and drain cock fig. 450 bronze 3/8" Fill and drain cock fig. 450 bronze 3/8" ERIKS Item #: EC0045003/8AB11

Catalogue item no 1: 9704389

Fill and drain cock fig. 450 bronze 1/2" Fill and drain cock fig. 450 bronze 1/2" ERIKS Item #: EC0045001/2AB11

Catalogue item no 1: 6072883

Fill and drain cock fig. 450 bronze 3/4" Fill and drain cock fig. 450 bronze 3/4" ERIKS Item #: EC0045003/4AB11

Catalogue item no 1: 9704395

Fill and drain cock fig. 450 bronze 1" Fill and drain cock fig. 450 bronze 1" ERIKS Item #: EC004500001AB11

Catalogue item no 1: 9704691

Norm: EN (DIN)
Execution: Fill and drain cock
Construction type: Straight
Housing material: Bronze
Connection: External thread (BSPP)
Nominal inner diameter
Pressure rating: PN16
Operation: Ridge
Clear filter      (4 of the 4 items displayed)