ProductPage

KEMPER Regulating valve fig. 2429KB bronze external thread

Bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.

Application

Recommended in: Utilities

Housing material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN16
Application: CH water and tapwater
Kvs value (m³/h)
Material quality: CuSn5Zn5Pb2
Sealing: PTFE
Clear filter      (5 of the 5 items displayed)
Regulating valve fig. 2429KB bronze/PTFE PN16 DN15 BSPP KEMPER Regulating valve fig. 2429KB bronze/PTFE PN16 DN15 BSPP ERIKS Item #: EC024290015N6GB

Catalogue item no 1: 7058601

Regulating valve fig. 2429KB bronze/PTFE PN16 DN20 BSPP KEMPER Regulating valve fig. 2429KB bronze/PTFE PN16 DN20 BSPP ERIKS Item #: EC024290020N6GB

Catalogue item no 1: 7058602

Regulating valve fig. 2429KB bronze/PTFE PN16 DN25 BSPP KEMPER Regulating valve fig. 2429KB bronze/PTFE PN16 DN25 BSPP ERIKS Item #: EC024290025N6GB

Catalogue item no 1: 7058603

Regulating valve fig. 2429KB bronze/PTFE PN16 DN32 BSPP KEMPER Regulating valve fig. 2429KB bronze/PTFE PN16 DN32 BSPP ERIKS Item #: EC024290032N6GB

Catalogue item no 1: 7058604

Regulating valve fig. 2429KB bronze/PTFE PN16 DN40 BSPP KEMPER Regulating valve fig. 2429KB bronze/PTFE PN16 DN40 BSPP ERIKS Item #: EC024290040N6GB

Catalogue item no 1: 7058605

Housing material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN16
Application: CH water and tapwater
Kvs value (m³/h)
Material quality: CuSn5Zn5Pb2
Sealing: PTFE
Clear filter      (5 of the 5 items displayed)