ItemPage
PCE

LOCTITE 401 Instant 50g

ERIKS item #:     LOC401-50G

Catalogue item no 1: 157063

Catalogue item no 2: W47A-25003

Manufacturer partnumber: 233658

General purpose for bonding most substrates such as plastics, rubber, paper/card, wood and metals.

Product features    

Attribute     Value    
Application Instant adhesive
Weight (g) 50
Colour Colourless/transparant
Operating temperature (°C) from -50 to 120
Viscosity 90...140 mPas
Gap width <= 0.1 mm
Packaging Bottle

Product documents

Document type Document type
Product Data sheet default Technical Data Sheet   
Product Safety datasheet Safety Data Sheet