ProductPage

LUTZ Electric drum pumps for laboratories

Electric barrel pump for laboratory operation

•    Safe dispensing acids and bases
Container pump with hose connection
For transferring thin liquid acids and lyes, chemicals etc.
•    Lightweight, easy to handle
Exact dosage even from small containers possible
Infinitely variable speed control
No shaft seal and without lubricant
230-V-motor with 3 m cable with plug

Nominal volume flow rate (m³/h)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Pump set B2 Vario Niro size 1000mm LUTZ Pump set B2 Vario Niro size 1000mm ERIKS Item #: LUT0205-032

Catalogue item no 1: 10061050

Pump set B2 Vario Niro size 500mm LUTZ Pump set B2 Vario Niro size 500mm ERIKS Item #: LUT0205-030

Catalogue item no 1: 10061048

Pump set B2 Vario Niro, specified size 700mm LUTZ Pump set B2 Vario Niro, specified size 700mm ERIKS Item #: LUT0205-031

Catalogue item no 1: 10061049

Pump set B2 Vario PP size 500mm LUTZ Pump set B2 Vario PP size 500mm ERIKS Item #: LUT0205-020

Catalogue item no 1: 10061042

Pump set B2 Vario PP size 700mm LUTZ Pump set B2 Vario PP size 700mm ERIKS Item #: LUT0205-022

Catalogue item no 1: 10061044

Pump Set 2 B2 Vario SS 28mm Diameter R SL 700mm 110V 160W 50Hz IP24 LUTZ Pump Set 2 B2 Vario SS 28mm Diameter R SL 700mm 110V 160W 50Hz IP24 ERIKS Item #: LUT0201-544S

Catalogue item no 1: 10061052

Pump Set 1 B2 Vario PP 32mm Diameter R SL 700mm 230V 200W 50Hz IP24 LUTZ Pump Set 1 B2 Vario PP 32mm Diameter R SL 700mm 230V 200W 50Hz IP24 ERIKS Item #: LUT0201-021

Catalogue item no 1: 10061043

Pump Set 1 B2 Vario PP 32mm Diameter R SL 700mm 110V 160W 50Hz IP24 LUTZ Pump Set 1 B2 Vario PP 32mm Diameter R SL 700mm 110V 160W 50Hz IP24 ERIKS Item #: LUT0201-530S

Catalogue item no 1: 10061046

Pump Set 2 B2 Vario SS 28mm DIameter R SL 500mm 110V 160W 50Hz IP24 LUTZ Pump Set 2 B2 Vario SS 28mm DIameter R SL 500mm 110V 160W 50Hz IP24 ERIKS Item #: LUT0201-543S

Catalogue item no 1: 10061051

Pump Set 1 B2 Vario PP 32mm Diameter R SL 1000mm 110V 160W 50 Hz IP24 LUTZ Pump Set 1 B2 Vario PP 32mm Diameter R SL 1000mm 110V 160W 50 Hz IP24 ERIKS Item #: LUT0201-531S

Catalogue item no 1: 10061047

Nominal volume flow rate (m³/h)
Clear filter      (12 of the 12 items displayed)
Page Size   
Next