ProductPage

THORMAS Glove Diamond Cut D PU

Product documents

Document Document type
Product Certificate Declaration  (PDF)
Product Data sheet default Download  (PDF)
Product overview

Utilizing the worlds most advanced cut resistant fibre, Dyneema® Diamond Technology, THORMASAFE Diamond Cut D PU delivers a high level of cut protection without the use of steel or glass fibre. Ultra lightweight and breathable, Diamond Cut gloves radiate heat away from the hand, keeping it cool and dry.

Due to the use of thin, but remarkable strong fibres, the glove is incredibly tactile, allowing for better feel and control for delicate and natural movements without any of the discomfort or brittleness of steel or glass fibres. Diamond Cut gloves can endure the most challenging of conditions to provide all-day protection.

A REMARKABLE COST SAVINGS SOLUTION
•Much longer lifespan and higher level of performance than alternatives.
•Abrasion and tear resistant for increased durability – extended life – reduced glove purchasing costs.
•Excellent dirt masking properties and washable.
•Exceptional comfort and breathability – promotes active use and thus reduces injuries and injury leave days.


Mechanical risks : EN388:2016 4X43D

Colour: Black
Gauge: 13
Cuff Style: Knitted wrist
Material: Dyneema® Diamond
Clear filter      (6 of the 6 items displayed)
Glove Diamond PU-D  6 THORMAS Glove Diamond PU-D 6 ERIKS Item #: THMS2420218

Catalogue item no 1: 9633961

Catalogue item no 2: W04Y-50067

In Stock
Price (Per pair):
£14.08
Glove Diamond PU-D  9 THORMAS Glove Diamond PU-D 9 ERIKS Item #: THMS2420221

Catalogue item no 1: 9633964

Catalogue item no 2: W04Y-50070

In Stock
Price (Per pair):
£14.08
Glove Diamond PU-D  7 THORMAS Glove Diamond PU-D 7 ERIKS Item #: THMS2420219

Catalogue item no 1: 9633962

Catalogue item no 2: W04Y-50068

In Stock
Price (Per pair):
£14.08
Glove Diamond PU-D  11 THORMAS Glove Diamond PU-D 11 ERIKS Item #: THMS2420223

Catalogue item no 1: 9633960

Catalogue item no 2: W04Y-50072

In Stock
Price (Per pair):
£14.08
Glove Diamond PU-D  8 THORMAS Glove Diamond PU-D 8 ERIKS Item #: THMS2420220

Catalogue item no 1: 9633963

Catalogue item no 2: W04Y-50069

In Stock
Price (Per pair):
£14.08
Glove Diamond PU-D  10 THORMAS Glove Diamond PU-D 10 ERIKS Item #: THMS2420222

Catalogue item no 1: 9633959

Catalogue item no 2: W04Y-50071

In Stock
Price (Per pair):
£14.08
Colour: Black
Gauge: 13
Cuff Style: Knitted wrist
Material: Dyneema® Diamond
Clear filter      (6 of the 6 items displayed)